

€997.38/ pieceexcl. VAT
€1,206.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-T-P4S-XL |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28 kN |
Static load rating | 16.6 kN |
Limiting speed grease lubrication | 21600 rpm |
Limiting speed oil-air lubrication | 31600 rpm |