

€945.41/ pieceexcl. VAT
€1,143.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-T-P4S-XL |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 27.5 kN |
Static load rating | 15.8 kN |
Limiting speed grease lubrication | 22800 rpm |
Limiting speed oil-air lubrication | 33400 rpm |