

€609.66/ pieceexcl. VAT
€737.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-E-T-P4S-XL |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 12.5 kN |
Static load rating | 6.7 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 43100 rpm |