

€609.66/ pieceexcl. VAT
€737.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-T-P4S-XL |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 13.1 kN |
Static load rating | 7.1 kN |
Limiting speed grease lubrication | 31600 rpm |
Limiting speed oil-air lubrication | 46200 rpm |