

€1,437.07/ pieceexcl. VAT
€1,738.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-T-P4S-XL |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 12.9 kN |
Static load rating | 6.7 kN |
Limiting speed grease lubrication | 33700 rpm |
Limiting speed oil-air lubrication | 49200 rpm |