

€406.69/ pieceexcl. VAT
€492.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-E-T-P4S-XL |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 10.8 kN |
Static load rating | 4.85 kN |
Limiting speed grease lubrication | 40300 rpm |
Limiting speed oil-air lubrication | 57800 rpm |