

€363.13/ pieceexcl. VAT
€439.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HCM70..-C-T-P4S-XL |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Contact angle | 17 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 8 kN |
Static load rating | 3.15 kN |
Limiting speed grease lubrication | 57000 rpm |
Limiting speed oil-air lubrication | 83400 rpm |