

€2,392.32/ pieceexcl. VAT
€2,894.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC719..-E |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 33.5 kN |
Static load rating | 29 kN |
Limiting speed grease lubrication | 13000 rpm |
Limiting speed oil-air lubrication | 20000 rpm |