

€1,292.38/ pieceexcl. VAT
€1,563.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC719..-C |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |