

€528.89/ pieceexcl. VAT
€639.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC719..-E |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 9.4 kN |
Static load rating | 5.8 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 48000 rpm |