

€482.54/ pieceexcl. VAT
€583.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC719..-C |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |