

€299.93/ pieceexcl. VAT
€362.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC719..-E |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 2.41 kN |
Static load rating | 0.95 kN |
Limiting speed grease lubrication | 85000 rpm |
Limiting speed oil-air lubrication | 130000 rpm |