

€1,490.45/ pieceexcl. VAT
€1,803.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-E |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 34.5 kN |
Static load rating | 26 kN |
Limiting speed grease lubrication | 15000 rpm |
Limiting speed oil-air lubrication | 22000 rpm |