

€1,035.32/ pieceexcl. VAT
€1,252.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-E |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28.5 kN |
Static load rating | 19.7 kN |
Limiting speed grease lubrication | 18000 rpm |
Limiting speed oil-air lubrication | 28000 rpm |