

€1,035.32/ pieceexcl. VAT
€1,252.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-C |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |