

€569.64/ pieceexcl. VAT
€689.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-E |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 12.1 kN |
Static load rating | 7.4 kN |
Limiting speed grease lubrication | 28000 rpm |
Limiting speed oil-air lubrication | 43000 rpm |