

€517.65/ pieceexcl. VAT
€626.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-C |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |