

€360.31/ pieceexcl. VAT
€435.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-E |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 7.8 kN |
Static load rating | 3.85 kN |
Limiting speed grease lubrication | 43000 rpm |
Limiting speed oil-air lubrication | 67000 rpm |