

€303.44/ pieceexcl. VAT
€367.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HC70..-E |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 2.36 kN |
Static load rating | 0.86 kN |
Limiting speed grease lubrication | 110000 rpm |
Limiting speed oil-air lubrication | 160000 rpm |