

€3,770.38/ pieceexcl. VAT
€4,562.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FD10 |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |