

€1,970.87/ pieceexcl. VAT
€2,384.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FD10 |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |