

€1,583.15/ pieceexcl. VAT
€1,915.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FD10 |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |