

€1,007.21/ pieceexcl. VAT
€1,218.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | FD10 |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |