

€52,241.62/ pieceexcl. VAT
€63,212.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 440 mm |
Outer Diameter | 780 mm |
Height | 206 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 32500 kN |
Dynamic load rating | 9700 kN |
Limiting speed | 780 rpm |
Reference speed | 375 rpm |