FAG

FAG Spherical Roller Thrust Bearing 29484-E1-XL-MB

  • ERIKS:14180143
Image 1
Save to list

€47,492.11/ pieceexcl. VAT

€57,465.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
294
Inner Diameter
420 mm
Outer Diameter
730 mm
Height
185 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
28500 kN
Dynamic load rating
8200 kN
Limiting speed
840 rpm
Reference speed
395 rpm