

€42,404.09/ pieceexcl. VAT
€51,308.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 400 mm |
Outer Diameter | 710 mm |
Height | 185 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 26500 kN |
Dynamic load rating | 8200 kN |
Limiting speed | 870 rpm |
Reference speed | 425 rpm |