FAG

FAG Spherical Roller Thrust Bearing 29476-E1-XL-MB

  • ERIKS:14180142
Image 1
Save to list

€38,548.00/ pieceexcl. VAT

€46,643.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
294
Inner Diameter
380 mm
Outer Diameter
670 mm
Height
175 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
24200 kN
Dynamic load rating
7200 kN
Limiting speed
930 rpm
Reference speed
445 rpm