FAG

FAG Spherical Roller Thrust Bearing 29472-E1-XL-MB

  • ERIKS:13560144
  • Manufacturer:4012802190809
Image 1
Save to list

€32,122.63/ pieceexcl. VAT

€38,868.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
294
Inner Diameter
360 mm
Outer Diameter
640 mm
Height
170 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
21900 kN
Dynamic load rating
6800 kN
Limiting speed
970 rpm
Reference speed
470 rpm