

€27,933.64/ pieceexcl. VAT
€33,799.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 340 mm |
Outer Diameter | 620 mm |
Height | 170 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 23100 kN |
Dynamic load rating | 7200 kN |
Limiting speed | 1020 rpm |
Reference speed | 475 rpm |