

€18,024.47/ pieceexcl. VAT
€21,809.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Height | 145 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 16200 kN |
Dynamic load rating | 5200 kN |
Limiting speed | 1180 rpm |
Reference speed | 570 rpm |