

€12,429.32/ pieceexcl. VAT
€15,039.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 280 mm |
Outer Diameter | 520 mm |
Height | 145 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 15800 kN |
Dynamic load rating | 5200 kN |
Limiting speed | 1230 rpm |
Reference speed | 600 rpm |