

€12,051.44/ pieceexcl. VAT
€14,582.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Height | 132 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 13200 kN |
Dynamic load rating | 4400 kN |
Limiting speed | 1350 rpm |
Reference speed | 660 rpm |