

€9,892.31/ pieceexcl. VAT
€11,969.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 10500 kN |
Dynamic load rating | 3600 kN |
Limiting speed | 1470 rpm |
Reference speed | 740 rpm |