

€5,312.80/ pieceexcl. VAT
€6,428.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 200 mm |
Outer Diameter | 400 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 9500 kN |
Dynamic load rating | 3450 kN |
Limiting speed | 1660 rpm |
Reference speed | 860 rpm |
€5,860.75/ pieceexcl. VAT
€7,091.51incl. VAT
Estimated delivery date - 09/11/2026