

€4,474.17/ pieceexcl. VAT
€5,413.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 190 mm |
Outer Diameter | 380 mm |
Height | 115 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8500 kN |
Dynamic load rating | 3100 kN |
Limiting speed | 1750 rpm |
Reference speed | 910 rpm |
€5,327.95/ pieceexcl. VAT
€6,446.82incl. VAT
Estimated delivery date - 06/11/2026