

€3,187.41/ pieceexcl. VAT
€3,856.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 170 mm |
Outer Diameter | 340 mm |
Height | 103 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 6900 kN |
Dynamic load rating | 2550 kN |
Limiting speed | 1990 rpm |
Reference speed | 1020 rpm |
€3,438.33/ pieceexcl. VAT
€4,160.38incl. VAT
Estimated delivery date - 06/11/2026