

€2,829.83/ pieceexcl. VAT
€3,424.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 160 mm |
Outer Diameter | 320 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 6000 kN |
Dynamic load rating | 2240 kN |
Limiting speed | 2120 rpm |
Reference speed | 1090 rpm |
€2,878.08/ pieceexcl. VAT
€3,482.48incl. VAT
Estimated delivery date - 09/11/2026