

€2,475.35/ pieceexcl. VAT
€2,995.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 150 mm |
Outer Diameter | 300 mm |
Height | 90 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 5300 kN |
Dynamic load rating | 2000 kN |
Limiting speed | 2290 rpm |
Reference speed | 1180 rpm |
€2,520.62/ pieceexcl. VAT
€3,049.95incl. VAT
1 In stock - Estimated delivery date 05/11/2026