

€2,311.52/ pieceexcl. VAT
€2,796.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 140 mm |
Outer Diameter | 280 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4500 kN |
Dynamic load rating | 1720 kN |
Limiting speed | 2460 rpm |
Reference speed | 1290 rpm |
€2,353.10/ pieceexcl. VAT
€2,847.25incl. VAT
Estimated delivery date - 09/11/2026