

€1,636.84/ pieceexcl. VAT
€1,980.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 120 mm |
Outer Diameter | 250 mm |
Height | 78 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3700 kN |
Dynamic load rating | 1470 kN |
Limiting speed | 2800 rpm |
Reference speed | 1460 rpm |
€1,666.60/ pieceexcl. VAT
€2,016.59incl. VAT
Estimated delivery date - 06/11/2026