

€1,374.70/ pieceexcl. VAT
€1,663.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 110 mm |
Outer Diameter | 230 mm |
Height | 73 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3150 kN |
Dynamic load rating | 1260 kN |
Limiting speed | 3100 rpm |
Reference speed | 1600 rpm |
€1,400.14/ pieceexcl. VAT
€1,694.17incl. VAT
Estimated delivery date - 06/11/2026