FAG

FAG Spherical Roller Thrust Bearing 29420-E1-XL

  • ERIKS:12626242
  • Manufacturer:4012802190489
Image 1
Save to list

€1,206.39/ pieceexcl. VAT

€1,459.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
294
Inner Diameter
100 mm
Outer Diameter
210 mm
Height
67 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
2600 kN
Dynamic load rating
1060 kN
Limiting speed
3400 rpm
Reference speed
1740 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29420 E

  • Eriks:23756541
  • Manufacturer:29420 E

€1,219.75/ pieceexcl. VAT

€1,475.90incl. VAT

Estimated delivery date - 09/11/2026