

€877.25/ pieceexcl. VAT
€1,061.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Height | 54 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1720 kN |
Dynamic load rating | 720 kN |
Limiting speed | 4350 rpm |
Reference speed | 2140 rpm |
€863.10/ pieceexcl. VAT
€1,044.35incl. VAT
Estimated delivery date - 06/11/2026