

€796.84/ pieceexcl. VAT
€964.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Height | 51 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1540 kN |
Dynamic load rating | 650 kN |
Limiting speed | 4700 rpm |
Reference speed | 2260 rpm |
€772.89/ pieceexcl. VAT
€935.20incl. VAT
7 In stock - Estimated delivery date 05/11/2026