

€738.72/ pieceexcl. VAT
€893.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Height | 48 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1290 kN |
Dynamic load rating | 550 kN |
Limiting speed | 5000 rpm |
Reference speed | 2430 rpm |
€725.72/ pieceexcl. VAT
€878.12incl. VAT
13 In stock - Estimated delivery date 04/11/2026