FAG

FAG Spherical Roller Thrust Bearing 29413-E1-XL

  • ERIKS:12626230
  • Manufacturer:4012802190397
Image 1
Save to list

€641.93/ pieceexcl. VAT

€776.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
294
Inner Diameter
65 mm
Outer Diameter
140 mm
Height
45 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
1160 kN
Dynamic load rating
495 kN
Limiting speed
5500 rpm
Reference speed
2600 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29413 E

  • Eriks:23756535
  • Manufacturer:29413 E

€652.88/ pieceexcl. VAT

€789.98incl. VAT

2 In stock - Estimated delivery date 05/11/2026