

€590.54/ pieceexcl. VAT
€714.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Height | 42 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 940 kN |
Dynamic load rating | 410 kN |
Limiting speed | 6000 rpm |
Reference speed | 2850 rpm |
€600.77/ pieceexcl. VAT
€726.93incl. VAT
27 In stock - Estimated delivery date 06/11/2026