FAG

FAG Spherical Roller Thrust Bearing 29396-E1-XL-MB

  • ERIKS:14180141
Image 1
Save to list

€40,594.73/ pieceexcl. VAT

€49,119.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
480 mm
Outer Diameter
730 mm
Height
150 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
21400 kN
Dynamic load rating
5800 kN
Limiting speed
820 rpm
Reference speed
415 rpm