FAG

FAG Spherical Roller Thrust Bearing 29392-E1-XL-MB

  • ERIKS:14180140
Image 1
Save to list

€40,192.99/ pieceexcl. VAT

€48,633.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
460 mm
Outer Diameter
710 mm
Height
150 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
21400 kN
Dynamic load rating
5900 kN
Limiting speed
850 rpm
Reference speed
430 rpm