

€36,539.21/ pieceexcl. VAT
€44,212.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 440 mm |
Outer Diameter | 680 mm |
Height | 145 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 18300 kN |
Dynamic load rating | 5200 kN |
Limiting speed | 890 rpm |
Reference speed | 470 rpm |